Order Entry
Italy
Orders LinkContactUsLinkComponent
Hydrometers with thermometer

Hydrometers with thermometer

1,400 - 1,500 g/ml, 0,001 g/ml, 0…35 °C, 350 mm
Catalog # 614-0061
Supplier:   GERING
Hydrometers with thermometer
Catalog # 614-0061
Supplier:  GERING
Hydrometers with thermometer
Hydrometers with thermometer

1,400 - 1,500 g/ml, 0,001 g/ml, 0…35 °C, 350 mm

Price
94,70 €
Log in for availability
1 * 1 pezzi
Product Details & Documents

Hydrometers with integral thermometer.

Specifications
  • Temperature Range:
    0…35 °C
  • Length:
    350 mm
  • Seq:
    09
  • Division:
    0,001 g/ml
  • Range:
    1,400 - 1,500 g/ml