Order Entry
Italy
Orders LinkContactUsLinkComponent
 

Vial racks, WHEATON®

15,5 mm, 48, 266×94×28 mm
Catalog # 548-2157
Supplier:   DWK Life Sciences
Vial racks, WHEATON®
Catalog # 548-2157
Supplier:  DWK Life Sciences
Vial racks, WHEATON®
Vial racks, WHEATON®

15,5 mm, 48, 266×94×28 mm

Price
345,00 €
Log in for availability
1 * 5 pezzi
Product Details & Documents

These PP racks accommodate 48, 50, 90 or 96 vials of different sizes.

  • Autoclavable and stackable
  • Good chemical resistance
  • Includes position identifiers
Specifications
  • Hole Ø:
    15,5 mm
  • No. of Holes:
    48
  • Seq:
    01
  • W×D×H:
    266×94×28 mm