WHEATON® Vials with Inserts
Autosampler vial, with 0,3 ml PP insert, 0,30 ml, 12×32 mm, No, Snap/crimp
Catalog # WHEA225180
Supplier: DWK Life Sciences
Jump to:
Product Details & Documents
These vials are made of durable PP and can be used in standard gas and liquid chromatography autosamplers.
- Lightweight and economical
- Available with snap/crimp or screw top finish
- Conical interior ensures maximum retrieval of contents without the hassle of using removable inserts
Packaging: 100 vials per shelf pack or 1000 vials per case.
Specifications
- Cap included:No
- Ø×H:12×32 mm
- Capacity:0,30 ml
- Description:Autosampler vial, with 0,3 ml PP insert
- Cap type:Snap/crimp



