Strata C18-E SPE Tubes
C18-E, PP, 70 Å, 55 µm, 12 ml, 2000 mg
Catalog # PHEC8B-S001-KDG
New Product
Supplier: PHENOMENEX
Jump to:
Product Details & Documents
Specifications
- Particle Size:55 µm
- Pore size:70 Å
- Capacity:12 ml
- Bed weight:2000 mg
- Column hardware:PP
- Phase:C18-E



