Strata C18-E SPE Tubes
C18-E, PP, 70 Å, 55 µm, 1 ml, 50 mg
Catalog # PHEC8B-S001-DAM
New Product
Supplier: PHENOMENEX
Jump to:
Product Details & Documents
Specifications
- Particle Size:55 µm
- Pore size:70 Å
- Capacity:1 ml
- Bed weight:50 mg
- Column hardware:PP
- Phase:C18-E
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



