Order Entry
Italy
Orders LinkContactUsLinkComponent
Jupiter HPLC Columns, Proteo

Jupiter HPLC Columns, Proteo

Preparative, Proteo, Stainless steel, 300 Å, 4 µm, 30,00 mm, 100 mm
Catalog # PHEC00D-4396-U0-AX
New Product
Supplier:   PHENOMENEX
Jupiter HPLC Columns, Proteo
Catalog # PHEC00D-4396-U0-AX
Supplier:  PHENOMENEX
New Product
Jupiter HPLC Columns, Proteo
Jupiter HPLC Columns, Proteo

Preparative, Proteo, Stainless steel, 300 Å, 4 µm, 30,00 mm, 100 mm

Price
10 360,00 €
Log in for availability
1 * 1 pezzi
Product Details & Documents
Specifications
  • Column Format:
    Preparative
  • Ø int.:
    30,00 mm
  • Particle Size:
    4 µm
  • Pore size:
    300 Å
  • Length:
    100 mm
  • Seq:
    12
  • Column hardware:
    Stainless steel
  • Phase:
    Proteo
  • Carbon load:
    15%
  • Cat. No.:
    PHEC00D-4396-U0-AX
  • Endcapped:
    Yes
  • pH range:
    1,5 - 10,0
  • Surface area:
    475 m²/g
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.