Order Entry
Italy
Orders LinkContactUsLinkComponent
Jupiter HPLC Columns, Proteo

Jupiter HPLC Columns, Proteo

Semi-preparative, Proteo, Stainless steel, 300 Å, 4 µm, 10,00 mm, 250 mm
Catalog # PHEC00G-4396-N0
New Product
Supplier:   PHENOMENEX
Jupiter HPLC Columns, Proteo
Catalog # PHEC00G-4396-N0
Supplier:  PHENOMENEX
New Product
Jupiter HPLC Columns, Proteo
Jupiter HPLC Columns, Proteo

Semi-preparative, Proteo, Stainless steel, 300 Å, 4 µm, 10,00 mm, 250 mm

Price
4 143,00 €
Log in for availability
1 * 1 pezzi
Product Details & Documents
Specifications
  • Column Format:
    Semi-preparative
  • Ø int.:
    10,00 mm
  • Particle Size:
    4 µm
  • Pore size:
    300 Å
  • Length:
    250 mm
  • Seq:
    10
  • Column hardware:
    Stainless steel
  • Phase:
    Proteo
  • Carbon load:
    15%
  • Cat. No.:
    PHEC00G-4396-N0
  • Endcapped:
    Yes
  • pH range:
    1,5 - 10,0
  • Surface area:
    475 m²/g