Jupiter HPLC Columns, C5
Preparative, C5 (Pentyl), Stainless steel, 300 Å, 10 µm, 21,20 mm, 250 mm
Catalog # PHEC00G-4054-P0-AX
New Product
Supplier: PHENOMENEX
Jump to:
Product Details & Documents
Specifications
- Column Format:Preparative
- Ø int.:21,20 mm
- Particle Size:10 µm
- Pore size:300 Å
- Length:250 mm
- Seq:8
- Column hardware:Stainless steel
- Phase:C5 (Pentyl)
- Carbon load:5,50%
- Cat. No.:PHEC00G-4054-P0-AX
- Endcapped:Yes
- pH range:1,5 - 10,0
- Surface area:170 m²/g
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



