In-Line Coupling Insert, PTF Valved, 4 mm
Inserts, Acetal, White
Codice catalogo CPCCPMCD20M42
New Product
Nome del fornitore: CPC COLDER
In-Line Coupling Insert, PTF Valved, 4 mm
Codice catalogo CPCCPMCD20M42
Nome del fornitore: CPC COLDER
New Product
Jump to:
Product Details & Documents
PMC Series couplings are used in a wide variety of general-purpose applications.
Natual finish
Free floating mount
316 stainless steel valve spring
Valved
Pressure range: Vaccum to 8,3 bar
- Seal: BUNA-N
Featuring the CPC thumb latch, the PMC is easier to use than ball-and-sleeve connector designs. One-hand connection and disconnection and integral terminations make the PMC the choice for ease of use and manufacture.
Specifications
- Type:Inserts
- Colour:White
- Material:Acetal
- Cat. No.:CPCCPMCD20M42
- Min. temperature:–40 °C
- Max. temperature:82 °C
- Valve material:316 Stainless steel
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



