Order Entry
Italy
Orders LinkContactUsLinkComponent
External Dot Matrix Printer for Media Preparators

External Dot Matrix Printer for Media Preparators

External dot matrix printer, ITS-MP; 8 dots/mm print quality, 169 dpi resolution, Automation and acceleration of the dispensing phase in repetitive operations of medium and large volumes, 155×240×135 mm
Catalog # ESPIITS-MP
New Product
Supplier:   RAYPA
External Dot Matrix Printer for Media Preparators
Catalog # ESPIITS-MP
Supplier:  RAYPA
New Product
External Dot Matrix Printer for Media Preparators
External Dot Matrix Printer for Media Preparators

External dot matrix printer, ITS-MP; 8 dots/mm print quality, 169 dpi resolution, Automation and acceleration of the dispensing phase in repetitive operations of medium and large volumes, 155×240×135 mm

Price
Inquire For Price
Log in for availability
1 * 1 pezzi
Product Details & Documents

Allows quick printing on paper of the most relevant results from each sterilisation cycle carried out in the media preparators.

  • External impact printer with RS-232 connection

  • Print settings and ticket retrieval managed from the autoclave screen
  • Selectable print cadence: from 10 to 240 s
  • Prints key cycle data: program name, temperature evolution, date, time, and error messages
  • Paper and ribbon consumables can be replaced by the user
  • Energy-saving mode

The external dot matrix printer provides physical documentation of each sterilisation cycle, printing program and cycle numbers, temperature, pressure, date, time, and error messages. Two printing modes are selectable from the autoclave screen: simplified printing at the end of the cycle or extended printing during the cycle with detailed parameter tracking.

Recommended for situations where PC software use is not feasible and for improving traceability of experiments or production processes.

Caution: Requires a special factory adaptation.

Specifications
  • Description:
    External dot matrix printer, ITS-MP; 8 dots/mm print quality, 169 dpi resolution
  • W×D×H:
    155×240×135 mm
  • For:
    Automation and acceleration of the dispensing phase in repetitive operations of medium and large volumes