Order Entry
Italy
Orders LinkContactUsLinkComponent
Nalgene™ 5 L Shake Flasks

Nalgene™ 5 L Shake Flasks

Nalgene™ 5 L Shake Flasks
Certificates
Nalgene™ 5 L Shake Flasks

2 Options Available Below

Product Details & Documents

These 5 L shake flasks with faceted bottom or angled bottom are ideal for performing large-scale suspension cell culture.

  • Sterile, Non-cytotoxic, DNase/RNase-free

    Large liquid surface area for increased gas exchange

    Graduated markings for quick volume assessment

    Attached carrying handle for easy transport

    Transient transfection of ExpiCHO Expression System

    Peel-open packaging for quick access

    Autoclavable

    Single-use, graduated

The faceted-bottom flask supports culture of a wide variety of cell types while the angled-bottom flask is specifically designed to support scale-up of sensitive cell types and transient transfection with the ExpiCHO Expression System.

The shake flasks come with an HDPE vented cap and are made of clear PETG, which is robust and break resistant.

Certifications: Non-pyrogenic as per ISO 10993-5, USP Class VI, Dosimetry released per ANSI/AAMI/ISO 11137.

Caution: For Laboratory use only.

Product Family Options

Product Information

  • Capacity
    Colour
    Sterility
    Height
    Ext.Ø
    Neck Ø ext.
    Closure type
    Availability
    Price
  • NALG4115-5000
    Shake flasks with angled bottom, single use, graduated
    Shake flasks with angled bottom, single use, graduated
    5 L
    Clear
    Sterile
    285 mm
    214 mm
    96,5 mm
    Vented cap
    Log in for availability
    Log in for availability
    1 * 4 pezzi
    1 * 4 pezzi - 732,00 €
    732,00 €
    1 * 4 pezzi
       732,00 €

  • NALG4115-5001
    Shake flasks with faceted bottom, single use, graduated
    Shake flasks with faceted bottom, single use, graduated
    5 L
    Clear
    Sterile
    285 mm
    214 mm
    96,5 mm
    Vented cap
    Log in for availability
    Log in for availability
    1 * 4 pezzi
    1 * 4 pezzi - 486,00 €
    486,00 €
    1 * 4 pezzi
       486,00 €