Specifications
- W×D×H ext.:890×870×1970 mm
- Capacity:388 l
- Description:Upright ULT freezer, NOVAfreezer, CDW-86L388
- Seq:01
- Model:DW-86L388
- Cat. No.:HAHCDW-86L388A
- Alarm:Audible and visual for high/low temperature, power failure
- Defrost:Automatic
- Display:LED
- Door lock:Yes
- Door type:1 outer door, hinge right, 4 inner doors
- Material:Steel
- Shelves/drawers:3 shelves
- Weight:254 kg
- Air circulation:Ventilated
- Pk:1
- Temperature:−50...−86 °C
Specifications
About this item
These freezers are specially designed and manufactured for long-term storage of various products, including viruses, germs, leucocytes and cutis. Applications can be found in blood banks, hospitals, epidemic prevention services, research institutes, biological engineering institutes and marine fishery companies.
- Cascade refrigeration system using two different CFC-free refrigerants (chlorofluorocarbons) and HCFCs (hydro chlorofluorocarbons)
- Solid door handle can be locked with a padlock for maximum security of the contents
- With retractable wheels to facilitate movement
- With heated triple gasket that provides maximum sealing between the door and swing mechanism
- Intelligent condenser design to save energy
The frame is made of steel for maximum durability, insulating walls VIP limited thickness (cavity with polyurethane foam panels and vacuum) for maximum insulation of the structure and an optimum ratio between internal capacity and external dimensions.
Every freezer has a controller with built in software, on the front door, which shows all the necessary components (compressors, voltage, temperature sensor) to help quickly identify the cause of a fault. This is called System monitoring and reporting technology and can be easily accessed through the front panel.
Temperature range: −40 to −86 °C