- Noise level:<63 dB(A)
- Description:Class II biological safety cabinet, BLUspace Luce Type 180
- Model:Type 180
- Average air velocity:0,45 m/s at initial set point
- Electrical connection:220 V, 50 Hz, 300 W
- Exhaust air volume:524 m³/h
- Ext. W×D×H:1950×780×1360 mm
- Filters:Main supply filter and exhaust filter provide 99,999% efficiency for particle size of 0,1 to 0,3 μm.
- Int. W×D×H:1880×560×670 mm
- Lighting system:1220 lux
- Weight:310 kg
- Pk:1
Main body constructed in electro-galvanised steel with white oven-baked epoxy-polyester Ecocide antimicrobial powder-coated finish, the work zone is in stainless steel, type 304, with BA finish.
- Control panel angled down for easy-access by the operator
- Sliding front sash opening allows for easier access into the work zone
- Tempered glass sides deliver uniform lighting to the work surface
- Multi-piece tray easy to lift and remove for decontamination and sterilisation
- Microprocessor controlled
- Acoustic and visual alarms
- Programmable UV light timer
Class II, biological safety cabinet for product, operator and environmental protection.
Airflow pattern: BLUspace Luce is a class II biological safety cabinet with partial recycle of filtered air (about 70% of total air volume) and partial exhaust of filtered air to the outside (about 30% of total air volume). The amount of exhausted air is compensated by an equal amount of air, defined as “barrier protection”, that is regained by the front opening of the workspace. Environment protection is guaranteed by means of the absolute filtration of the exhaust air through the HEPA filter conforming to the requirements of EN 1822-1.