VWR® Bioal Rack for Bio-Protection-Ser Container
Catalog # PBIB12443
Supplier: VWR Collection
Specifications
- For tube Ø:61 mm
- No. of Holes:8
- Description:Bioal
- W×D×H:310×140×70 mm
- Environmentally Preferable:
- Pk:1
Specifications
About this item
Anodised aluminium.
Rack for transport of urine sample containers within the Bio-Protection carrier.