Order Entry
Italy
ContactUsLinkComponent
Ethyl-4-bromocrotonate 75% tech.
Corrosive
Ethyl-4-bromocrotonate 75% tech.
Certificates
undefined
Corrosive
Ethyl-4-bromocrotonate 75% tech.

Specification Test Results

  • Appearance:
    Clear light yellow to brown Liquid
  • Infrared spectrum:
    Conforms
  • GC:
    ≥70 %
  • Thiocyanate (SCN):
    ≤200 ppm
  • Phosphate (PO4):
    ≤200 ppm
  • Sulfate (SO4):
    ≤500 ppm
  • Lead (Pb):
    ≤5 ppm
  • Sulfur (S):
    ≤50 ppm
  • Iron, total (as Fe):
    ≤0.005 %

Specification Test Results

Related Information

Frequently Bought Together