Order Entry
Italy
ContactUsLinkComponent
2'-Deoxyguanosine hydrate ≥99.0% (by HPLC)
Irritant
2'-Deoxyguanosine hydrate ≥99.0% (by HPLC)
Supplier:  TCI
Certificates
undefined
Irritant
2'-Deoxyguanosine hydrate ≥99.0% (by HPLC)
Supplier:  TCI

Specification Test Results

  • Appearance:
    White to Almost white powder to crystal
  • Purity (HPLC):
    min. 99.0 area%
  • Purity (Nonaqueous Titration):
    min. 98.0 % (calcd.on anh.substance)
  • Specific rotation [a]20/D:
    -40.0 to -44.0 deg (C=0.2, 1mol/L NaOH sol.)
  • Water:
    max. 10.0 %

Specification Test Results

Related Information

Frequently Bought Together