Order Entry
Italy
ContactUsLinkComponent
Methyl isonicotinate ≥99.0% (by titrimetric analysis)
Irritant
Methyl isonicotinate ≥99.0% (by titrimetric analysis)
Supplier:  TCI
Certificates
undefined
Irritant
Methyl isonicotinate ≥99.0% (by titrimetric analysis)
Supplier:  TCI

Specification Test Results

  • Appearance:
    Colorless to Light yellow to Light orange clear liquid
  • Purity (GC):
    min. 98.0 %
  • Purity (Nonaqueous Titration):
    min. 99.0 %

Specification Test Results

Frequently Bought Together