Order Entry
Italy
ContactUsLinkComponent
Succinic anhydride ≥95.0% (by titrimetric analysis)
Succinic anhydride ≥95.0% (by titrimetric analysis)
Supplier:  TCI
Certificates
undefined
Succinic anhydride ≥95.0% (by titrimetric analysis)
Supplier:  TCI

Specification Test Results

  • Appearance:
    White to Almost white pellet
  • Purity (GC):
    min. 97.0 %
  • Purity (Morpholine Method):
    min. 95.0 %
  • Melting point:
    118.0 to 121.0 deg-C
  • Solubility in hot Toluene:
    almost transparency

Specification Test Results

Related Information

Frequently Bought Together