Order Entry
Italy
ContactUsLinkComponent
Palladium(II) chloride ≥98.0% (by titrimetric analysis)
Irritant
Palladium(II) chloride ≥98.0% (by titrimetric analysis)
Supplier:  TCI
Certificates
undefined
Irritant
Palladium(II) chloride ≥98.0% (by titrimetric analysis)
Supplier:  TCI

Specification Test Results

  • Appearance:
    Dark red to Brown powder to crystal
  • Purity (Chelometric Titration):
    min. 98.0 % (calcd.on dried substance)
  • Drying loss:
    max. 1.0 %

Specification Test Results

Frequently Bought Together