Order Entry
Italy
ContactUsLinkComponent
Tris(decyl)amine ≥97.0% (by titrimetric analysis)
Irritant
Tris(decyl)amine ≥97.0% (by titrimetric analysis)
Supplier:  TCI
Certificates
undefined
Irritant
Tris(decyl)amine ≥97.0% (by titrimetric analysis)
Supplier:  TCI

Specification Test Results

  • Appearance:
    Colorless to Light yellow to Light orange clear liquid
  • Purity (GC):
    min. 95.0 %
  • Purity (Nonaqueous Titration):
    min. 97.0 %

Specification Test Results

Frequently Bought Together