Order Entry
Italy
ContactUsLinkComponent
Sodium oleate ≥97.0% (by titrimetric analysis)
Sodium oleate ≥97.0% (by titrimetric analysis)
Supplier:  TCI
Certificates
undefined
Sodium oleate ≥97.0% (by titrimetric analysis)
Supplier:  TCI

Specification Test Results

  • Appearance:
    White to Orange to Green powder to crystal
  • Purity (Nonaqueous Titration):
    min. 97.0 % (calcd.on dried substance)
  • Drying loss:
    max. 3.0 %
  • Fatty acid composition:
    min. 85.0 % (oleic acid)

Specification Test Results

Related Information

Frequently Bought Together