Industrial gloves, oil repellent, HyFlex® 11-900
Supplier: Ansell
Certificates
About this item
This industrial work nylon glove with nitrile palm coating provides light mechanical protection with dexterity. Designed specifically for use in moderately oily manufacturing and maintenance environments.
- Provide secure grip and high abrasion resistance
- Anti-static according to EN 1149
- Knitwrist cuff style
Ideal applications include the assembly of white goods, handling of brown goods, tools and power tools as well as light assembly tasks.
Certifications: EN 388:2016 (3121A); Cat. II.
Specifications
- Catalog No:
- ANSE11-900/6
- ANSE11-900/7
- ANSE11-900/8
- ANSE11-900/9
- ANSE11-900/10
- Model:
- Light
- Light
- Light
- Light
- Light
- Ambidextrous / hand-specific:
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Disposable / reusable:
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Liner material:
- Nylon
- Nylon
- Nylon
- Nylon
- Nylon
- Finish:
- Palm coated
- Palm coated
- Palm coated
- Palm coated
- Palm coated
- Gauge:
- 15
- 15
- 15
- 15
- 15
- Cuff style:
- Knit wrist
- Knit wrist
- Knit wrist
- Knit wrist
- Knit wrist
- EN norm:
- EN 388:2016 (3121A)
- EN 388:2016 (3121A)
- EN 388:2016 (3121A)
- EN 388:2016 (3121A)
- EN 388:2016 (3121A)
- Anti-static:
- +
- +
- +
- +
- +
Specifications
Frequently Bought Together