Order Entry
Italy
ContactUsLinkComponent
Rods, AR®-glass
Rods, AR®-glass
Catalog # HECH92284504050
undefined
Rods, AR®-glass
Catalog # HECH92284504050

Specifications

  • Ext.Ø:
    5 mm
  • Length:
    750 mm
  • Seq:
    01
  • Pk:
    10 kg

Specifications

About this item

AR®-Soda-lime glass.

Length=750 mm.