Order Entry
Italy
ContactUsLinkComponent
N-Methyl-1,3-propanediamine 99%
Toxic
Corrosive
Flammable
N-Methyl-1,3-propanediamine 99%
Certificates
undefined
Toxic
Corrosive
Flammable
N-Methyl-1,3-propanediamine 99%

Specification Test Results

  • Appearance:
    Clear liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.4458 to 1.4478 (20°C, 589 nm)
  • Water:
    ≤0.5 % (K.F.)
  • GC:
    ≥98.5 %
  • Color scale:
    ≤50 APHA
  • Titration with HCl:
    ≥98.5 %

Specification Test Results

Related Information

Frequently Bought Together