Order Entry
Italy
ContactUsLinkComponent
 
Nalidixic acid 99.5%
 
undefined
Nalidixic acid 99.5%

 

  • Appearance:
    White to light yellow Powder
  • Infrared spectrum:
    Conforms
  • Melting point:
    225 to 231 °C
  • Titration with NaOH:
    ≥99.4 %
  • Specific optical rotation:
    -44.0° to -48.0° (20 °C, 589 nm) (c=0.7, water)

 

 

Frequently Bought Together