Jars, wide mouth, with screw cap
Catalog # LPIT290244
Supplier: LP ITALIANA
Specifications
- Ext.Ø:110 mm
- Capacity:1000 ml
- Height:132 mm
- Seq:02
- Neck-Ø:88 mm
- Pk:40
Specifications
About this item
Jars, made of HDPE, with black screw cap and cap insert.