Order Entry
Italy
ContactUsLinkComponent
 
Incubators with dual convection, Heratherm®, Advanced Protocol Security
 
undefined
Incubators with dual convection, Heratherm®, Advanced Protocol Security

 

  • Catalog No:
  • 390-0481
  • 390-0475
  • 390-0479
  • 390-0480
  • 390-0473
  • 390-0474
  • Model:
  • IMH180-S SS
  • IMH180-S
  • IMH60-S SS
  • IMH100-S SS
  • IMH60-S
  • IMH100-S
  • Temperature fluctuation (time):
  • ±0,1 °C @ 37 °C
  • ±0,1 °C @ 37 °C
  • ±0,1 °C @ 37 °C
  • ±0,1 °C @ 37 °C
  • ±0,1 °C @ 37 °C
  • ±0,1 °C @ 37 °C
  • Temperature variation (spatial):
  • ±0,4 °C @ 37 °C *
  • ±0,4 °C @ 37 °C *
  • ±0,2 °C @ 37 °C *
  • ±0,3 °C @ 37 °C *
  • ±0,2 °C @ 37 °C *
  • ±0,3 °C @ 37 °C *
  • Capacity:
  • 178 L
  • 178 L
  • 66 L
  • 104 L
  • 66 L
  • 104 L
  • Convection type:
  • Forced convection
  • Forced convection
  • Forced convection
  • Forced convection
  • Forced convection
  • Forced convection
  • Power rating:
  • 1390 W
  • 1390 W
  • 1390 W
  • 1390 W
  • 1390 W
  • 1390 W
  • Temperature range:
  • Ambient +5…105 °C
  • Ambient +5…105 °C
  • Ambient +5…105 °C
  • Ambient +5…105 °C
  • Ambient +5…105 °C
  • Ambient +5…105 °C
  • Weight:
  • 70 kg
  • 70 kg
  • 45 kg
  • 56 kg
  • 45 kg
  • 56 kg