Self-retracting lifelines, Miller® Falcon™
Supplier: Honeywell Safety
Certificates
About this item
These self-retracting lifelines are the ideal fall protection device for use at low heights, where lanyards with shock absorbers cannot generally be used. The self-retracting lifelines can be used in many different contexts, e.g. the construction industry, manufacturing, supply and disposal.
- Virtually indestructible, impact resistant nylon housing
- Rapid response brake system halts a fall within only a few centimetres
- Hub made from heat treated aluminium
- Mechanical parts: bronze and rust-free steel
Certifications: EN 360
Specifications
- Catalog No:
- 113-1268
- 139-0230
- 139-0231
- 139-0229
- 111-1404
- 111-1403
- Model:
- 113-1268
- 139-0230
- 139-0231
- 139-0229
- 111-1404
- 111-1403
- Cable type:
- Galvanised steel, Ø 4,5 mm
- Galvanised steel, Ø 4,5 mm
- Galvanised steel, Ø 4,5 mm
- Galvanised steel, Ø 4,5 mm
- Stainless steel, Ø 4,5 mm
- Stainless steel, Ø 4,5 mm
- Connector type:
- Swivel
- Swivel
- Swivel
- Swivel
- Swivel
- Swivel
- Breaking strength:
- 1200 daN
- 1200 daN
- 1200 daN
- 1200 daN
- 1200 daN
- 1200 daN
- Operating temperature:
- −30...+50 °C
- −30...+50 °C
- −30...+50 °C
- −30...+50 °C
- −30...+50 °C
- −30...+50 °C
- Ø opening:
- 17 mm
- 17 mm
- 17 mm
- 17 mm
- 17 mm
- 17 mm
- Housing W×D×H:
- 246×101×342 mm
- 213×101×255 mm
- 246×101×342 mm
- 213×101×255 mm
- 246×101×342 mm
- 213×101×255 mm
Specifications
Frequently Bought Together