High visibility softshell jacket, Genova 9833
: SIOEN
Lightweight, modern softshell jackets which provides protection from cold. The jacket is made of 2-layer bonded softshell (100% polyester stretch) and 100% polyester fleece inside.
- Fixed windbreaker lining in front
- Straight collar, zip closure with inside flap
- Two inset pockets with zip closure
- Round inset ergonomic sleeve
- Sleeve narrowing by touch and close fastening
Weight: 250 g/m²
: EN 471 (3-2), EN 14058 (1XXXX)
- Catalog No:
- 113-08288
- 113-08277
- 113-08287
- 113-08276
- 113-08286
- 113-08285
- 113-08284
- 113-08283
- 113-08282
- 113-08292
- 113-08281
- 113-08293
- 113-08278
- 113-08291
- 113-08280
- 113-08279
- 113-08290
- 113-08289
- Model:
- 9833 Genova
- 9833 Genova
- 9833 Genova
- 9833 Genova
- 9833 Genova
- 9833 Genova
- 9833 Genova
- 9833 Genova
- 9833 Genova
- 9833 Genova
- 9833 Genova
- 9833 Genova
- 9833 Genova
- 9833 Genova
- 9833 Genova
- 9833 Genova
- 9833 Genova
- 9833 Genova
- Garment application:
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Risk area:
- Cold, HiVis
- Cold, HiVis
- Cold, HiVis
- Cold, HiVis
- Cold, HiVis
- Cold, HiVis
- Cold, HiVis
- Cold, HiVis
- Cold, HiVis
- Cold, HiVis
- Cold, HiVis
- Cold, HiVis
- Cold, HiVis
- Cold, HiVis
- Cold, HiVis
- Cold, HiVis
- Cold, HiVis
- Cold, HiVis
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- 100% polyester (2-layer bonded softshell and fleece inside)
- 100% polyester (2-layer bonded softshell and fleece inside)
- 100% polyester (2-layer bonded softshell and fleece inside)
- 100% polyester (2-layer bonded softshell and fleece inside)
- 100% polyester (2-layer bonded softshell and fleece inside)
- 100% polyester (2-layer bonded softshell and fleece inside)
- 100% polyester (2-layer bonded softshell and fleece inside)
- 100% polyester (2-layer bonded softshell and fleece inside)
- 100% polyester (2-layer bonded softshell and fleece inside)
- 100% polyester (2-layer bonded softshell and fleece inside)
- 100% polyester (2-layer bonded softshell and fleece inside)
- 100% polyester (2-layer bonded softshell and fleece inside)
- 100% polyester (2-layer bonded softshell and fleece inside)
- 100% polyester (2-layer bonded softshell and fleece inside)
- 100% polyester (2-layer bonded softshell and fleece inside)
- 100% polyester (2-layer bonded softshell and fleece inside)
- 100% polyester (2-layer bonded softshell and fleece inside)
- 100% polyester (2-layer bonded softshell and fleece inside)
- Weight:
- 250 g/m²
- 250 g/m²
- 250 g/m²
- 250 g/m²
- 250 g/m²
- 250 g/m²
- 250 g/m²
- 250 g/m²
- 250 g/m²
- 250 g/m²
- 250 g/m²
- 250 g/m²
- 250 g/m²
- 250 g/m²
- 250 g/m²
- 250 g/m²
- 250 g/m²
- 250 g/m²
Frequently Bought Together