Order Entry
Italy
Orders LinkContactUsLinkComponent
 

Columns, INdEX™

Supplier:   Cytiva
Columns, INdEX™
Supplier:  Cytiva
Certificates
Columns, INdEX™

3 Options Available Below

Product Details & Documents

INdEX™ columns are easy-to-use, general purpose, glass columns well-suited for applications such as process development and diagnostics production. These columns are characterised by their simple design and the novel, axial compression packing method that yields a densely packed bed in under 10 minutes.

  • Scalable from inner diameters of 70 to 200 mm and bed volumes from 0,1 to 25 L
  • For use with an array of techniques and chromatography media, especially Sepharose Fast Flow
  • Proven distribution system
  • Dynamic axial compression yields densely packed, highly efficient beds
  • Materials include electropolished stainless steel, borosilicate glass and polymers
  • Packing devices for longer bed heights
Specifications for Product Family

Specifications

  • Catalog No:
  • 18-1115-07
  • 18-1104-15
  • 18-1104-16
  • Max. pressure:
  • 3 bar
  • 3 bar
  • 3 bar

Specifications

Product Family Options

Product Information

  • Column hardware
    Bed dimensions
    Availability
    Price
  • 18-1115-07
    INdEX 70/950
    INdEX 70/950
    Glass
    70×950 mm
    Log in for availability
    Log in for availability
    1 * 1 pezzi
    1 * 1 pezzi

    Specifications:
    More
    Specifications
    Cat. No.
    18-1115-07
    Max. pressure
    3 bar
  • 100/500
    Glass
    100×500 mm
    Log in for availability
    Log in for availability
    1 * 1 pezzi
    1 * 1 pezzi

    Specifications:
    More
    Specifications
    Cat. No.
    18-1104-15
    Max. pressure
    3 bar
  • 18-1104-16
    INdEX 100/950
    INdEX 100/950
    Glass
    100×950 mm
    Log in for availability
    Log in for availability
    1 * 1 pezzi
    1 * 1 pezzi

    Specifications:
    More
    Specifications
    Cat. No.
    18-1104-16
    Max. pressure
    3 bar
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Connector, 25 mm TC, I.Ø 22 mm, 51 mm TC, for INdEX™ 70, INdEX™ 100, INdEX™ 140 and INdEX™ 200 columns
    Connector, 25 mm TC, I.Ø 22 mm, 51 mm TC, for INdEX™ 70, INdEX™ 100, INdEX™ 140 and INdEX™ 200 columns
    18-1012-69
    Log in for availability
    1 * 1 pezzi - 375,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Connector, 25 mm TC-M6 threaded, for INdEX™ 70 and INdEX™ 100 columns
    Connector, 25 mm TC-M6 threaded, for INdEX™ 70 and INdEX™ 100 columns
    18-1031-09
    Log in for availability
    1 * 2 pezzi - 100,00 €

Product Information

  • Catalog #
    Availability
    Price
  • T-junction, for INdEX™ 70, INdEX™ 100, INdEX™ 140 and INdEX™ 200 columns
    T-junction, for INdEX™ 70, INdEX™ 100, INdEX™ 140 and INdEX™ 200 columns
    18-1104-29
    Log in for availability
    1 * 1 pezzi - 572,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Valves, 4-port, 4-way, for INdEX™ 70, INdEX™ 100, INdEX™ 140 and INdEX™ 200 columns
    Valves, 4-port, 4-way, for INdEX™ 70, INdEX™ 100, INdEX™ 140 and INdEX™ 200 columns
    18-5758-01
    Log in for availability
    1 * 1 pezzi - 1 850,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Tubing with sanitary fitting, PVC, 25 mm TC, (I.Ø×L) 6×1500 mm, for INdEX™ 70, INdEX™ 100, INdEX™ 140 and INdEX™ 200 columns
    Tubing with sanitary fitting, PVC, 25 mm TC, (I.Ø×L) 6×1500 mm, for INdEX™ 70, INdEX™ 100, INdEX™ 140 and INdEX™ 200 columns
    18-0005-45
    Log in for availability
    1 * 1 pezzi - 437,00 €