Order Entry
Italy
ContactUsLinkComponent
Chromium(VI) oxide 98+% ACS
Toxic
Health
Corrosive
Environment
Oxidizing
Chromium(VI) oxide 98+% ACS
Certificates
undefined
Toxic
Health
Corrosive
Environment
Oxidizing
Chromium(VI) oxide 98+% ACS

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specification Test Results

  • Appearance:
    Red-brown to purple Powder, crystals or granules
  • Titration Iodometric:
    ≥98.0 %
  • Chloride (Cl):
    ≤50 ppm
  • Nitrate (NO3):
    ≤500 ppm
  • Sulfate (SO4):
    ≤50 ppm
  • Aluminium (Al):
    ≤200 ppm
  • Barium (Ba):
    ≤100 ppm
  • Iron (Fe):
    ≤200 ppm
  • Sodium (Na):
    ≤0.2 %
  • Insoluble matter:
    ≤0.01 %

Specification Test Results

Related Information

Frequently Bought Together