Order Entry
Italy
ContactUsLinkComponent
 
 
Diphosphorus pentoxide 99+% for analysis
 
undefined
 
Diphosphorus pentoxide 99+% for analysis
 

 

  • Appearance:
    White Deliquescent powder
  • Titration with NaOH:
    ≥99.0 %
  • Chloride (Cl):
    ≤0.001 %
  • Nitrate (NO3):
    ≤0.0005 %
  • Ammonium (NH4):
    ≤0.001 %
  • Arsenic (As):
    ≤0.01 %
  • Cadmium (Cd):
    ≤0.0005 %
  • Calcium (Ca):
    ≤0.005 %
  • Cobalt (Co):
    ≤0.0005 %
  • Copper (Cu):
    ≤0.0005 %
  • Iron (Fe):
    ≤0.001 %
  • Lead (Pb):
    ≤0.0005 %
  • Magnesium (Mg):
    ≤0.001 %
  • Manganese (Mn):
    ≤0.0005 %
  • Nickel (Ni):
    ≤0.0005 %
  • Potassium (K):
    ≤0.002 %
  • Sodium (Na):
    ≤0.005 %
  • Zinc (Zn):
    ≤0.0005 %
  • Heavy metals (as Pb):
    ≤0.005 %
  • Reducing substance (P2O3):
    ≤0.02 %
  • Total nitrogen (as N):
    ≤0.002 %

 

 

Frequently Bought Together