Order Entry
Italy
ContactUsLinkComponent
Balances, Triple Beam Junior
Balances, Triple Beam Junior
Catalog # OHAU80252049
Supplier:  OHAUS
undefined
Balances, Triple Beam Junior
Catalog # OHAU80252049
Supplier:  OHAUS

Specifications

  • Model:
    TJ2611
  • Pan/Platform Size:
    Ø 150 mm
  • Pk:
    1
  • Readability:
    0,1 g
  • Weighing cap.:
    2610 g

Specifications

About this item

The Triple Beam Junior balance provides accurate weighing results and can be operated easily.

  • Features notched and stepped beams, magnetic damping, zero-set compensator
  • Base and metal beam with stainless steel plate

Dimensions H×L×W: 168×451×161 mm