Order Entry
Italy
ContactUsLinkComponent
 
Mechanical balances, Triple Pro
  611-5357
 :  OHAUS
undefined
Mechanical balances, Triple Pro
  611-5357
 :  OHAUS

 

  • Model:
    TP2611
  • Pan/Platform Size:
    147×147 mm
  • Pk:
    1
  • Readability:
    0,1 g
  • Weighing cap.:
    2610 g

 

 

The triple beam pro offers the convenience of a top loading balance while allowing your students to gain the understanding of measurement garnered through hands-on activities.

  • The unique, easy-grip carrying handle is ergonomically designed to allow for effortless movement around the classroom.
  • A convenient compartment provides a place to store the weight set when not in use, preventing the weights from becoming lost.
  • Prevent theft and accidental dropping by securing the balance to a desk or bench top with the security loop or Kensington-type lock (sold separately).