Order Entry
Italy
ContactUsLinkComponent
Cyclohexane, EMSURE® ACS, ISO, Reag. Ph. Eur. for analysis, Supelco®
Flammable
Health
Irritant
Environment
Cyclohexane, EMSURE® ACS, ISO, Reag. Ph. Eur. for analysis, Supelco®
Supplier:  Merck
Certificates
undefined
Flammable
Health
Irritant
Environment
Cyclohexane, EMSURE® ACS, ISO, Reag. Ph. Eur. for analysis, Supelco®
Supplier:  Merck
Certificates

Specification Test Results

  • Solubility:
    55 mg/l (20°C)
  • Melting Point:
    6 °C
  • Boiling Point:
    81 °C (1013 hPa)
  • Vapor Pressure:
    103 hPa (20 °C)
  • Flash Point:
    -18 °C
  • Refractive Index:
    1.4264 (20 °C)
  • Explosion Limit:
    1.2 - 8.3 %(V)
  • Density:
    0.78 g/cm3 (20 °C)
  • pH:
    (H2O) not applicable
  • Ignition Point:
    260°C
  • Viscosity Kinematic:
    1.26 mm2/s (20 °C)
  • Grade:
    ACS,ISO,Reag. Ph Eur
  • Synonyms:
    Hexahydrobenzene, Hexamethylene, Naphthene
  • Hill Formula:
    C6H12

Specification Test Results

Frequently Bought Together