Order Entry
Italy
ContactUsLinkComponent
4-Quinolinol 98%
Irritant
4-Quinolinol 98%
Certificates
undefined
Irritant
4-Quinolinol 98%

Specification Test Results

  • Appearance:
    Yellow to light beige Crystalline powder or needles
  • Infrared spectrum:
    Conforms
  • Melting point:
    202 to 206 °C
  • Titration with HClO4:
    ≥97.5 %
  • Specific optical rotation:
    +9.5° to +10.5° (20 °C, 589 nm) (c=4 in H2O) reading after >1 hour
  • Iron (Fe):
    ≤0.2 ppm

Specification Test Results

Related Information

Frequently Bought Together