Order Entry
Italy
ContactUsLinkComponent
 
 
 
 
Nitric acid 68 - 70% in water ACS
 
undefined
 
 
 
Nitric acid 68 - 70% in water ACS
 

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

 

  • Appearance:
    Clear colorless Liquid free from suspended matter or sediment (photochemical reactions)
  • Color scale:
    ≤10 APHA
  • Residue after ignition:
    ≤0.0005 %
  • Titration with NaOH:
    68.0 to 70.0 %
  • Chloride (Cl):
    ≤0.5 ppm
  • Sulfate (SO4):
    ≤1 ppm
  • Arsenic (As):
    ≤0.01 ppm
  • Iron (Fe):
    ≤0.2 ppm
  • Heavy metals (as Pb):
    ≤0.2 ppm

 

 

Frequently Bought Together