Order Entry
Italy
ContactUsLinkComponent
2,4-Dinitroaniline 99%
Toxic
Health
Environment
2,4-Dinitroaniline 99%
Certificates
undefined
Toxic
Health
Environment
2,4-Dinitroaniline 99%

Specification Test Results

  • Appearance:
    Yellow to yellow-green to light brown Crystalline powder
  • Infrared spectrum:
    Conforms
  • Melting point:
    176 to 180 °C
  • Water:
    8 to 15 % (K.F.)
  • HPLC:
    ≥98.5 %
  • Copper (Cu):
    ≤20 ppm
  • Iron (Fe):
    ≤50 ppm
  • Magnesium (Mg):
    ≤50 ppm
  • Nickel (Ni):
    ≤1000 ppm
  • Potassium (K):
    ≤100 ppm
  • Sodium (Na):
    ≤500 ppm
  • Zinc (Zn):
    ≤300 ppm
  • Insoluble matter:
    ≤0.01 %

Specification Test Results

Related Information

Frequently Bought Together