Bowl
KART258
: KARTELL
- Ext.Ø:350 mm
- Capacity:10 l
- Colour:White
- Pk:10
Made of PP, white.
- With rim
- Autoclavable at 121 °C for 20 minutes
- Sturdy structure
Two grips have been designed in the lower part of the rim to help carriage.
Made of PP, white.
Two grips have been designed in the lower part of the rim to help carriage.