Order Entry
Italy
ContactUsLinkComponent
D-Cycloserine 98%
Irritant
D-Cycloserine 98%
Certificates
undefined
Irritant
D-Cycloserine 98%

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specification Test Results

  • Appearance:
    White to light yellow Powder or crystals
  • Infrared spectrum:
    Conforms
  • Loss on drying:
    ≤1 % (60°C, 3 hrs) (vacuum)
  • UV:
    at 285 nm A: ≤0.8
  • Condensation products:
    (0.04 % in 0.1 N NaOH)
  • Potency:
    ≥900 µg/mg
  • Residue after ignition:
    ≤0.5 %
  • pH:
    5.5 to 6.5 (10 % solution)
  • Specific optical rotation:
    +108° to +114° (20°C, 589 nm) (c=5, 2N NaOH)
  • Titration with NaOH:
    ≥97.5 %

Specification Test Results

Related Information

Frequently Bought Together