Order Entry
Italy
ContactUsLinkComponent
Bicine 99+% for analysis
Bicine 99+% for analysis
Certificates
undefined
Bicine 99+% for analysis

Specifications

  • Environmentally Preferable:

Specifications

Specification Test Results

  • Appearance:
    White Crystalline powder or crystals or needles
  • Infrared spectrum:
    Conforms
  • Water:
    ≤1.0 % (K.F.)
  • Sulfated ash:
    ≤0.1 %
  • UV:
    (5 % in water)
  • pH:
    4.0 to 5.5 (10 % at 20°C)
  • Titration with HClO4:
    ≥99.0 %
  • Chloride (Cl):
    ≤50 ppm
  • Sulfate (SO4):
    ≤50 ppm
  • Iron (Fe):
    ≤5 ppm
  • Heavy metals (as Pb):
    ≤5 ppm

Specification Test Results

Related Information

Frequently Bought Together