Order Entry
Italy
ContactUsLinkComponent
 
1-Bromoheptane 99%
 
undefined
1-Bromoheptane 99%

 

  • Appearance:
    Clear colorless to light yellow Liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.4489 to 1.4509 (20°C, 589 nm)
  • GC:
    ≥98.5 %
  • Pore volume:
    0.75 to 0.80 ml/g
  • pH:
    6.5 to 7.0 (10 % suspension in water)
  • Volatile matter:
    ≤6.0 % (160°C)

 

 

Frequently Bought Together