Order Entry
Italy
ContactUsLinkComponent
 
 
Calcium chloride dihydrate 99+% ACS
 
undefined
 
Calcium chloride dihydrate 99+% ACS

 

  • Appearance:
    White Crystalline powder or crystals
  • Titration Complexometric:
    99.0 to 105.0 %
  • pH:
    4.5 to 8.5 (5 % at 25°C)
  • Sulfate (SO4):
    ≤100 ppm
  • Ammonium (NH4):
    ≤50 ppm
  • Barium (Ba):
    ≤50 ppm
  • Iron (Fe):
    ≤10 ppm
  • Magnesium (Mg):
    ≤50 ppm
  • Potassium (K):
    ≤100 ppm
  • Sodium (Na):
    ≤200 ppm
  • Strontium (Sr):
    ≤1000 ppm
  • Heavy metals (ICP-OES):
    ≤5 ppm
  • Insoluble matter:
    ≤0.01 %
  • Oxidizing substance (as NO3):
    ≤0.003 %

 

 

Frequently Bought Together