Order Entry
Italy
ContactUsLinkComponent
4-tert-Butylcyclohexanol mixture of isomers 99%
Irritant
4-tert-Butylcyclohexanol mixture of isomers 99%
Certificates
undefined
Irritant
4-tert-Butylcyclohexanol mixture of isomers 99%

Specification Test Results

  • Appearance:
    White Powder or granules
  • Infrared spectrum:
    Conforms
  • Melting point:
    60 to 69 °C (depending on cis/trans ratio)
  • GC:
    ≥98.5 %
  • Ratio:
    Cis/trans ratio: approximately 70% trans, 30% cis
  • Specific optical rotation:
    -12° to -18° (20 °C, 589 nm) (neat)

Specification Test Results

Related Information

Frequently Bought Together