Order Entry
Italy
ContactUsLinkComponent
 
Low viscosity adapter, UL Adapter
  645-0019
 :  AMETEK
Low viscosity adapter, UL Adapter
  645-0019
 :  AMETEK

 

  • Description:
    Enhanced UL adapter for low viscosity liquids
  • Pk:
    1

 

 

The UL adapter is designed for measurements on materials with low viscosities in conjunction with LV series. The new spindle with universal connector improves the design and saves significant time on set up and dismantling of equipment.

  • Accurate measurement with range typically 1 to 10 cp at 60 rpm
  • Stainless steel parts are easily cleaned
  • Small sample size of 16 ml
 : Supplied with Locating Channel Assembly, spindle (304 s/s) universal coupling nut, collar assembly with thumbwheel, water jacket, chamber six tube end caps.