Diaphragm pump, portable
Catalog # 181-0074
Supplier: KNF
Specifications
- Model:VP1HP
- Flow rate:5 l/min
- Protection class:IP00
- Vacuum:25 mbar
- Environmentally Preferable:
- Electrical supply:50 W
- Weight:2 kg
- W×D×H:185×165×155 mm
- Pk:1
Specifications
About this item
Oil free diaphragm pump designed specifically for use in laboratories and educational establishments. It is an ideal replacement for water jet pumps and is suited for use in applications where vacuum or pressure is required, such as vacuum or pressure filtration. Other applications include gas sampling, circulation and transfer of gases/vapours, flame photometers, vacuum desiccation and small evaporators. The pump is supplied in robust metal cases with a carrying handle and the front panel contains the inlet and outlet connections for 6 mm tubing plus the on/off switch.
- Designed for continuous operation
- Maintenance free, quiet running
- Oil free pumping, so media is not contaminated
- Environmentally friendly, the pumps use no water so no contaminated waste water is produced