Vacuum gauge, DCP 3000
181-1031
- Accuracy:1080 mbar (810 Torr)
- Measuring principle:ceramic diaphragm (alumina), capacitive, gas indep., absolute pressure
- Protection class:IP 20
- Description:Vacuum gauge, DCP 3000 with VSK 3000 sensor
- Seq:01
- Environmentally Preferable:Safer Human and Environmental Health
- Model:DCP 3000 with VSK 3000 sensor
- Gauge head:up to four gauge heads VSK 3000 (Atm. - 0.1 mbar) can be simultaneously connected
- Housing:Robust plastic housing with good chemical resistance
- Max. temperature of media at the gauge head:+80 °C
- Permitted ambient temperature for operation:10...40 °C
- Permitted ambient temperature for storage:−10...−60 °C
- Weight:0,44 kg
- W×D×H:144×124×114 mm
- Pk:1
Versatile, accurate and robust vacuum gauge. Outstanding measurement accuracy thanks to its capacitive, anti-corrosive gauge head with excellent long-term stability and effective temperature compensation. With its robust plastic housing and splash-proof gauge head, the VSK 3000 is ideal for tough applications.
- Direct measurement on the system with VACUU BUS technology; up to four external gauge heads can be attached with max. distance of 30 m
- Large, illuminated screen with analogue display and digital measurement values
- Measurement values of all sensors displayed by simply turning a knob
- Ventilation at the touch of a button, connection for external venting valve (optional accessories)
- Simple calibration without complex characteristic lines
- Interactive communication via RS232C serial interface
Vacuum gauge is supplied with external sensor, base, power supply, country-specific plug and instruction manual.