Blood Bank Refrigerators, PHCbi
About this item
With stainless steel interior and scratch resistant easy-to-clean baked-on acrylic finish. MBR series refrigerators provide two styles of storage systems, G-type (coated hard steel wire shelves) and GR-type (stainless steel roll-out drawers with card holders). A built-in controller with low and high temperature alarm maintains temperature at 2 °C (or 6 °C in case of malfunction) whilst a microprocessor is employed to maintain temperature within 1 °C of 4 °C, regardless of ambient temperature fluctuations and defrosting time.
- Equipped with automatic 30-day recorder (MBR-107D/506D) or 1/7/30-day circular recorder (MGR3-304GR/704GR/1404GR)
- Lockable door ensures additional safety and security of stored blood
- Large digital LED display, interior lamp, fully automatic defrosting and remote alarm contact
- Environmentally-friendly CFC-free HFC refrigerants, CFC-free insulation and hermetically sealed compressor
- Quieter performance with Sound Reduction System, lowers vibration and sound levels
Temperature range: 4 °C ±1 °C (at ambient temperatures of 35 °C).
Conform to AABB criteria
Certifications: Conform to AABB criteria.
Delivery information: All models supplied with outer door lock key, 30-day strip recorder (MBR-107D/506D) and 1/7/30-day circular recorder (MBR-304GR/704GR/1404GR), fluorescent lamp and one-month recording paper.
3 Options Available Below
Product Details & Documents
With stainless steel interior and scratch resistant easy-to-clean baked-on acrylic finish. MBR series refrigerators provide two styles of storage systems, G-type (coated hard steel wire shelves) and GR-type (stainless steel roll-out drawers with card holders). A built-in controller with low and high temperature alarm maintains temperature at 2 °C (or 6 °C in case of malfunction) whilst a microprocessor is employed to maintain temperature within 1 °C of 4 °C, regardless of ambient temperature fluctuations and defrosting time.
- Equipped with automatic 30-day recorder (MBR-107D/506D) or 1/7/30-day circular recorder (MGR3-304GR/704GR/1404GR)
- Lockable door ensures additional safety and security of stored blood
- Large digital LED display, interior lamp, fully automatic defrosting and remote alarm contact
- Environmentally-friendly CFC-free HFC refrigerants, CFC-free insulation and hermetically sealed compressor
- Quieter performance with Sound Reduction System, lowers vibration and sound levels
Temperature range: 4 °C ±1 °C (at ambient temperatures of 35 °C).
Conform to AABB criteria
Certifications: Conform to AABB criteria.
Delivery information: All models supplied with outer door lock key, 30-day strip recorder (MBR-107D/506D) and 1/7/30-day circular recorder (MBR-304GR/704GR/1404GR), fluorescent lamp and one-month recording paper.
Specifications for Product Family
Specifications
- Catalog No:
- 472-1300
- 471-1167
- SANYMBR-305GR-PE
- 471-1166
- Model:
- MBR-107D (H)
- MBR-1405G/GR
- MBR-305GR
- MBR-506D(H)
- Air circulation:
- Ventilated
- Ventilated
- Ventilated
- Ventilated
- Defrost:
- Automatic
- Automatic
- Automatic
- Automatic
- Alarm:
- Auditive and visua for temperature, power failure, door opening
- Auditive and visua for temperature, power failure, door opening
- Auditive and visua for temperature, power failure, door opening
- Auditive and visua for temperature, power failure, door opening
- Access ports:
- 1
- 3
- 1
- 3
- Shelves/drawers:
- 3 wire shelves, 1 stainless steel shelf
- 12 stainless steel drawers
- 5 hard steel wire shelves, 5 stainless steel shelves
- 6 stainless steel drawers
- Door type:
- Outer door: triple layer glass windows
Inner doors: 2 acrylic (transparent) - Outer door: insulated steel frame with double layer glass windows
Inner doors: 6 acrylic - Outer door: insulated steel frame with double layer glass windows
Inner doors: 2 acrylic - Outer door: insulated steel frame with double layer glass windows
Inner doors: 3 acrylic
- Door lock:
- Yes
- Yes
- Yes
- Yes
- Material:
- Exterior: Galvanised steel, acrylic coated; Interior: Stainless steel
- Exterior and interior: Acrylic coated galvanised steel
- Exterior and interior: Acrylic coated galvanised steel
- Painted steel
- Lamp:
- 6 W fluorescent lamp
- 40 W fluorescent lamp
- 15 W fluorescent lamp
- 20 W fluorescent lamp
- Weight:
- 70 kg
- 276 kg
- 147 kg
- 213 kg
Specifications
Product Family Options
Product Information
- CapacityTemperatureW×D×H ext.W×D×H int.AvailabilityPrice
- 472-1300Blood bank refrigerator MBR-107D, 32×450 mlBlood bank refrigerator MBR-107D, 32×450 ml79 L4 °C ±1 °C400×495×1515 mm320×350×710 mmDiscontinued-Specifications:
More
Specifications
Cat. No.472-1300ModelMBR-107D (H)Air circulationVentilatedDefrostAutomaticAlarmAuditive and visua for temperature, power failure, door openingAccess ports1Shelves/drawers3 wire shelves, 1 stainless steel shelfDoor typeOuter door: triple layer glass windows
Inner doors: 2 acrylic (transparent)Door lockYesMaterialExterior: Galvanised steel, acrylic coated; Interior: Stainless steelLamp6 W fluorescent lampWeight70 kg - 471-1167Blood bank refrigerator MBR-1405G/GR, 720×450 mlBlood bank refrigerator MBR-1405G/GR, 720×450 ml1301 L4 °C ±1,5 °C1440×830×1950 mm1320×710×1500 mmLog in for availability1 * 1 pezziSpecifications:
More
Specifications
Cat. No.471-1167ModelMBR-1405G/GRAir circulationVentilatedDefrostAutomaticAlarmAuditive and visua for temperature, power failure, door openingAccess ports3Shelves/drawers12 stainless steel drawersDoor typeOuter door: insulated steel frame with double layer glass windows
Inner doors: 6 acrylicDoor lockYesMaterialExterior and interior: Acrylic coated galvanised steelLamp40 W fluorescent lampWeight276 kg - SANYMBR-305GR-PEBlood bank refrigerator MBR-305GR, 90×450 mlBlood bank refrigerator MBR-305GR, 90×450 ml304 L4 °C ±1,5 °C600×680×1835 mm520×490×1150 mmLog in for availability1 * 1 pezzi9 591,02 €Specifications:
More
Specifications
Cat. No.SANYMBR-305GR-PEModelMBR-305GRAir circulationVentilatedDefrostAutomaticAlarmAuditive and visua for temperature, power failure, door openingAccess ports1Shelves/drawers5 hard steel wire shelves, 5 stainless steel shelvesDoor typeOuter door: insulated steel frame with double layer glass windows
Inner doors: 2 acrylicDoor lockYesMaterialExterior and interior: Acrylic coated galvanised steelLamp15 W fluorescent lampWeight147 kg - 471-1166Blood bank refrigerator MBR-705GR, 360×450 mlBlood bank refrigerator MBR-705GR, 360×450 ml622 L4 °C ±1,5 °C770×830×1955 mm650×697×1500 mmLog in for availability1 * 1 pezzi12 737,67 €Specifications:
More
Specifications
Cat. No.471-1166ModelMBR-506D(H)Air circulationVentilatedDefrostAutomaticAlarmAuditive and visua for temperature, power failure, door openingAccess ports3Shelves/drawers6 stainless steel drawersDoor typeOuter door: insulated steel frame with double layer glass windows
Inner doors: 3 acrylicDoor lockYesMaterialPainted steelLamp20 W fluorescent lampWeight213 kg
Accessories
Product Information
- Catalog #ForAvailabilityPrice
- Pen for chart recorder installationPen for chart recorder installation471-0724MBR-305GR, MBR-704GR, MBR-1405G/GR, MDF-U5412Log in for availability1 * 2 pezzi - 85,62 €
Product Information
- Catalog #ForAvailabilityPrice
- Wire basket, holds 4×450 ml, 8 baskets per unitWire basket, holds 4×450 ml, 8 baskets per unit472-1302MBR-107DLog in for availability1 * 1 pezzi - 96,72 €
Product Information
- Catalog #ForAvailabilityPrice
- Wire basket, holds 7×200 ml, 8 baskets per unitWire basket, holds 7×200 ml, 8 baskets per unit472-1301MBR-107DLog in for availability1 * 1 pezzi
Product Information
- Catalog #ForAvailabilityPrice
- Wire basket, holds 6×450 ml, 20 baskets per unitWire basket, holds 6×450 ml, 20 baskets per unit472-0105MBR-506DLog in for availability1 * 1 pezzi - 109,27 €
Product Information
- Catalog #ForAvailabilityPrice
- Wire basket, holds 10×200 ml, 20 baskets per unitWire basket, holds 10×200 ml, 20 baskets per unit472-0104MBR-506DLog in for availability1 * 1 pezzi
Product Information
- Catalog #ForAvailabilityPrice
- Chart recorder, circular, 1/7/30 days, MTR-G04Chart recorder, circular, 1/7/30 days, MTR-G04472-1307MBR-304GR/704GR/1404GRLog in for availability1 * 1 pezzi
Product Information
- Catalog #ForAvailabilityPrice
- Pen recorder
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



