Single-channel pipettes, mechanical, fixed / variable volume, Transferpette® S
613-3470
: Brand
- Volume:500 - 5000
- Seq:09
- Increment:5,00 µl
- Accuracy:±0,6 %
- Imprecision:≤0,2 %
- Pk:1
- Recommended tips:500 - 5000 µl
The piston-operated Transferpette® S are manual pipettes for the most demanding applications in the lab. They include all features requested by life science users: rugged construction, one-hand volume adjustment, complete autoclavability, highest precision and easy Calibration™ technology for convenient, long-term reliability.
- The pipetting button is located centrally so that the piston moves evenly and smoothly, pipettes have a separate ejection button and piston and ejector are both corrosion resistant
- Colour coding on the pipette shaft clearly indicates the matching tip
- Single handed operation for both right and left-handers with easy to read 4-digit volume display for unsurpassed accuracy
- Slim pipette shaft allows pipetting into containers with narrow openings
- Ergonomically designed finger rest for a firm grip, reducing fatigue even during prolonged pipetting sessions
- Fully autoclavable
The volume adjustment knob on the variable volume Transferpette® S is simple to use and can be moved easily even when wearing gloves. The Easy Calibration feature was developed as part of the programme for monitoring control instrumentation for compliance with ISO 9000 and GLP enabling the device to be adjusted in a few seconds, without tools, to meet the user's specific needs.
* Filter tips