Order Entry
Italy
ContactUsLinkComponent
Microcentrifuges, high speed, universal, 5430 / 5430 R (IVD marked)
Microcentrifuges, high speed, universal, 5430 / 5430 R (IVD marked)
Supplier:  EPPENDORF
   Sustainable Options Available
Certificates
undefined
Microcentrifuges, high speed, universal, 5430 / 5430 R (IVD marked)
Supplier:  EPPENDORF
   Sustainable Options Available

Specifications

  • Catalog No:
  • 521-1173
  • 521-1172
  • 521-1174
  • 521-1175
  • 521-2007
  • 521-2006
  • 521-1548
  • 521-1645
  • Model:
  • 5430 R
  • 5430 R
  • 5430 R
  • 5430 R
  • 5430
  • 5430
  • 5430
  • 5430
  • Environmentally Preferable:
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Max. capacity:
  • 30×1,5/2,0 ml microtubes or 6×50 ml Falcon tubes
  • 30×1,5/2,0 ml microtubes or 6×50 ml Falcon tubes
  • 30×1,5/2,0 ml microtubes or 6×50 ml Falcon tubes
  • 30×1,5/2,0 ml microtubes or 6×50 ml Falcon tubes
  • 30×1,5/2,0 ml microtubes or 6×50 ml Falcon tubes
  • 30×1,5/2,0 ml microtubes or 6×50 ml Falcon tubes
  • 30×1,5/2,0 ml microtubes or 6×50 ml Falcon tubes
  • 30×1,5/2,0 ml microtubes or 6×50 ml Falcon tubes
  • Max. speed:
  • 17500 min⁻¹
  • 17500 min⁻¹
  • 17500 min⁻¹
  • 17500 min⁻¹
  • 17500 min⁻¹
  • 17500 min⁻¹
  • 17500 min⁻¹
  • 17500 min⁻¹
  • Max. RCF:
  • 30130 ×g
  • 30130 ×g
  • 30130 ×g
  • 30130 ×g
  • 30130 ×g
  • 30130 ×g
  • 30130 ×g
  • 30130 ×g
  • Temperature:
  • –11...+40 °C
  • –11...+40 °C
  • –11...+40 °C
  • –11...+40 °C
  • Acceleration/braking time:
  • <25/25 s
  • <25/25 s
  • <25/25 s
  • <25/25 s
  • <25/25 s
  • <25/25 s
  • <25/25 s
  • <25/25 s
  • Programs:
  • Up to 50
  • Up to 50
  • Up to 50
  • Up to 50
  • Up to 50
  • Up to 50
  • Up to 50
  • Up to 50
  • Noise level:
  • <63 dB(A)
  • <63 dB(A)
  • <63 dB(A)
  • <63 dB(A)
  • <67 dB(A)
  • <67 dB(A)
  • <67 dB(A)
  • <67 dB(A)
  • Power supply:
  • 230 V, 50/60 Hz
  • 230 V, 50/60 Hz
  • 230 V, 50/60 Hz
  • 230 V, 50/60 Hz
  • 230 V, 50/60 Hz
  • 230 V, 50/60 Hz
  • 230 V, 50/60 Hz
  • 230 V, 50/60 Hz
  • Power consumption:
  • 1050 W
  • 1050 W
  • 1050 W
  • 1050 W
  • 475 W
  • 475 W
  • 475 W
  • 475 W
  • W×D×H:
  • 380×640×300 mm
  • 380×640×300 mm
  • 380×640×300 mm
  • 380×640×300 mm
  • 335×415×250 mm
  • 335×415×250 mm
  • 335×415×250 mm
  • 335×415×250 mm
  • Weight:
  • 56 kg (without rotor)
  • 56 kg (without rotor)
  • 56 kg (without rotor)
  • 56 kg (without rotor)
  • 29 kg (without rotor)
  • 29 kg (without rotor)
  • 29 kg (without rotor)
  • 29 kg (without rotor)
  • Environmental certification:
  • Renewable Energy Certificate, ISO 14001
  • Renewable Energy Certificate, ISO 14001
  • Renewable Energy Certificate, ISO 14001
  • Renewable Energy Certificate, ISO 14001
  • Renewable Energy Certificate, ISO 14001
  • Renewable Energy Certificate, ISO 14001
  • Renewable Energy Certificate, ISO 14001

Specifications

Related Information

Rotors

Product Information

Frequently Bought Together